References
Festo:CPE18-P1-3GLS-1/4
Rubix:390A5340
Manufacturer :550164
EAN:4052568094065

Technical specifications
| Type | base dispenser cpe 18-p1-3 3gls-1/4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 550164 BASIC VALVE
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 129 g |
|---|---|
| Type | base dispenser cpe 18-p1-3 3gls-1/4 |
| Number of Ports | 3 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 92.84 excl. VAT
/ Each
£ 111.41 incl. VAT
- Delivery usually within ( 26 ) days