References
Festo:CPE18-P1-5/3ES-1/4
Rubix:390A5346
Manufacturer :550160
EAN:4052568192013

Documents
Product details : FESTO 550160 BASIC VALVE
Minimum width, low electrical power consumption and maximum flow control values
Base valve CPE18-P1-5/3ES-1/4 high packing density, with CNOMO interface. Valve function=5/3 vented, Actuation type=pneumatic, Width=18 mm, Nominal flow=1200 l/min, Operating pressure=-0.9 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Type | base dispenser cpe18-p1-5/3es-1/4 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 151.02 excl. VAT
/ Each
£ 181.22 incl. VAT
- Delivery usually within ( 26 ) days