FESTO 196134 SOLENOID VALVE MHE2-M1H-3/2G-QS-4


Solenoid valve MHE2-M1H

References
festo:MHE2-M1H-3/2G-QS-4
rubix:111A0470
manufacturer :196134
ean:4052568080914
MHE2-M1H-3/2G-QS-4 Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 196134 SOLENOID VALVE MHE2-M1H-3/2G-QS-4


Solenoid valve MHE2-M1H-3/2G-QS-4 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x16x45 mm
Logistic Weight72,43 g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
£ 85.05 excl. VAT
/ Each
£ 102.06 incl. VAT
  • In stock: Next day delivery