References
Festo:CPE18-P1-5JS-1/4
Rubix:390A5350
Manufacturer :550156
EAN:4052568191979

Documents
Product details : FESTO 550156 BASIC VALVE
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 218 g |
|---|---|
| Type | basic valve |
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1500 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 111.09 excl. VAT
/ Each
£ 133.31 incl. VAT
- Delivery usually within ( 26 ) days