References
Festo:CPE18-P1-5L-1/4
Rubix:111A9897
Manufacturer :550153
EAN:4052568094027

Documents
Product details : FESTO 550153 BASIC VALVE CPE18-P1-5L-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 207,51 g |
|---|---|
| Type | base dispenser c pe18-p1-5 5l-1/4 |
| Number of Ports | 5 |
| Volume flow rate | 1500 l/min |
Show UNSPSC/ECL@SS
£ 95.97 excl. VAT
/ Each
£ 115.16 incl. VAT
- Delivery usually within ( 26 ) days