References
Festo:CPE18-PRS-3/8-4
Rubix:110A8028
Manufacturer :543841
EAN:4052568091705

Documents
Product details : FESTO 543841 MANIFOLD BLOCK CPE18-PRS-3/8-4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 699,95 g |
|---|---|
| Type | terminal block for cpe |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 55.09 excl. VAT
/ Each
£ 66.11 incl. VAT
- Delivery usually within ( 8 ) days