References
SMC:VQZ332B-5YOW1-C8F-Q
Rubix:2609801
Manufacturer :VQZ332B-5YOW1-C8F-Q

Product details : SMC VQZ332B-5YOW1-C8F-Q 3 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
VQZ**2, 200/300 Series, 3 Port Solenoid Valve, Body Ported
Technical specifications
Attributes
| Logistic Weight | 98 g |
|---|---|
| Type | 3/2-way valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 91.15 excl. VAT
/ Each
£ 109.38 incl. VAT
- Delivery usually within ( 19 ) days