References
Festo:CPE18-PRS-3/8-7
Rubix:111A3849
Manufacturer :543844
EAN:4052568091736

Documents
Product details : FESTO 543844 MANIFOLD BLOCK CPE18-PRS-3/8-7
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 1085 g |
|---|---|
| Type | terminal block for cpe |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 80.42 excl. VAT
/ Each
£ 96.50 incl. VAT
- Delivery usually within ( 8 ) days