References
Camozzi:MC202-V16
Rubix:121A2355
Manufacturer :MC202-V16
Documents
Product details : CAMOZZI 3/2 SOLENOID VALVE MC202-V16
The 3-way lockable isolation valves are available in the electropneumatic, pneumatic and manual version and are designed to block the air inlet of the FRL group and so pressurise and depressurise the equipmentPositioning of these valves is often before the FRL unit.The lockable isolation valves are available with ports G1/4, G3/8 and G1/2 and can be panel mounted
Strengths
•Standard tamperproof lock-out (manual valve)
Actuation at 24 V, 110 V or 230 V
Exhaust in atmosphere
Actuation at 24 V, 110 V or 230 V
Exhaust in atmosphere
Technical specifications
Attributes
| Type | lockable isolation valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 228.78 excl. VAT
/ Each
£ 274.54 incl. VAT
- Usually arrives within 14 working days

