Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196845 SOLENOID VALVE CPE10-M1BH-3GL-M5
FESTO 196845 SOLENOID VALVE CPE10-M1BH-3GL-M5
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-3GL-M5
rubix:
109A1483
manufacturer :
196845
ean:
4052568159559
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196845 SOLENOID VALVE CPE10-M1BH-3GL-M5
Solenoid valve CPE10-M1BH-3GL-M5 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=190 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
15
x
80
mm
Logistic Weight
57,1
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.13
excl. VAT
/
Each
£
152.56
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SS5Y5-10L13-16BR-C4 MANIFOLD BASE
FESTO 547293 SOLENOID VALVE CPVSC1-M1H-D-H-Q3C
SMC SS5Y3-10F1-12BR-C2 MANIFOLD BASE
FESTO 185865 VACUUM GENERATOR CPV10-M1H-VI70-2GLS-M7
SMC SS5Y5-11L13-11B-C8 MANIFOLD BASE
FESTO 547392 SOLENOID VALVE CPVSC1-M5H-M-H-Q4
SMC SS5Y5-11S0-04B-C4 MANIFOLD BASE
FESTO 170348 SOLENOID VALVE CPE24-M3H-5/3BS-QS-10
SMC SS5Y3-10L13-09BR-C2 MANIFOLD BASE
FESTO 533153 SOLENOID VALVE CPE10-M1BH-5/3G-QS6-B
SMC VXB215CHAL DIRECTIONAL CONTROL VALVE
FESTO 8029678 DESCRIPTION
SMC VEX1333-03F REGULATOR VALVE
FESTO 8029675 DESCRIPTION
SMC SS5Y3-10L23-07BR-C3 MANIFOLD BASE