FESTO 185865 VACUUM GENERATOR CPV10-M1H-VI70-2GLS-M7
Vacuum generator CPV10-M1H
See technical informationSee documentsReferences
Festo:CPV10-M1H-VI70-2GLS-M7
Rubix:119A3067
Manufacturer :185865
EAN:4052568146108
Documents
Product details : FESTO 185865 VACUUM GENERATOR CPV10-M1H-VI70-2GLS-M7
Vacuum generator CPV10-M1H-VI70-2GLS-M7 With ejector pulse Nominal size, Laval nozzle=0,7 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Operating pressure=2 - 10 bar, Max. vacuum=85 %
Technical specifications
Attributes
| Logistic Weight | 81,83 g |
|---|
Show UNSPSC/ECL@SS
£ 224.35 excl. VAT
/ Each
£ 269.22 incl. VAT
- Delivery usually within ( 8 ) days
