Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 533152 SOLENOID VALVE CPE10-M1BH-5/3BS-QS4-B
FESTO 533152 SOLENOID VALVE CPE10-M1BH-5/3BS-QS4-B
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5/3BS-QS4-B
rubix:
108A4033
manufacturer :
533152
ean:
4052568166311
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533152 SOLENOID VALVE CPE10-M1BH-5/3BS-QS4-B
Solenoid valve CPE10-M1BH-5/3BS-QS4-B High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
106,56
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
260.47
excl. VAT
/
Each
£
312.56
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 185880 SOLENOID VALVE CPV10-M1H-2X2-GLS-M7
SMC SS5Y3-10L23-05BR-C3 MANIFOLD BASE
SMC SS5Y5-11L23-04BR-C4 MANIFOLD BASE
SMC SS5Y5-11L13-12B-C6 MANIFOLD BASE
FESTO 196880 SOLENOID VALVE CPE10-M1BH-5JS-QS-6
SMC SS5Y5-11S0-13B-C6 MANIFOLD BASE
SMC SS5Y5-11F1-04B-C4 MANIFOLD BASE
FESTO 564221 DOCUMENTATION
FESTO 8035734 DESCRIPTION
SMC SS5Y3-10S60-10B-C6 MANIFOLD BASE
FESTO 170279 SOLENOID VALVE CPE24-M1H-5/3E-QS-12
FESTO 548037 SOLENOID VALVE CPVSC1-M1HT-M-T-M5
SMC SV1300-5W1U 5 PORT SOLENOID VALVE (IP67)
SMC SS5Y3-10L13-10B-C4 MANIFOLD BASE
FESTO 547316 SOLENOID VALVE CPVSC1-M1LH-M-T-Q4