FESTO 185880 SOLENOID VALVE CPV10-M1H-2X2-GLS-M7


Solenoid valve CPV10-M1H

References
festo:CPV10-M1H-2X2-GLS-M7
rubix:110A4834
manufacturer :185880
ean:4052568146153

Product details : FESTO 185880 SOLENOID VALVE CPV10-M1H-2X2-GLS-M7


Solenoid valve CPV10-M1H-2X2-GLS-M7 For valve terminal CPV. The valve housing contains two 2/2-way valves, both of which are normally closed. Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x20x70 mm
Logistic Weight83,4 g
Show UNSPSC/ECL@SS
£ 156.37 excl. VAT
/ Each
£ 187.64 incl. VAT
  • Delivery usually within ( 8 ) days