Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 533141 SOLENOID VALVE CPE10-M1BH-5/3G-M7-B
FESTO 533141 SOLENOID VALVE CPE10-M1BH-5/3G-M7-B
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5/3G-M7-B
rubix:
110A6781
manufacturer :
533141
ean:
4052568015817
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533141 SOLENOID VALVE CPE10-M1BH-5/3G-M7-B
Solenoid valve CPE10-M1BH-5/3G-M7-B High component density Valve function=5/3 closed, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=350 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistic Weight
76,4
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
230.53
excl. VAT
/
Each
£
276.64
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC SS5Y5-11L23-05BR-C4 MANIFOLD BASE
FESTO 547392 SOLENOID VALVE CPVSC1-M5H-M-H-Q4
FESTO 550243 SOLENOID VALVE CPE14-M1CH-5/3E-1/8
SMC SS5Y5-11F1-09BR-C8 MANIFOLD BASE
FESTO 547333 SOLENOID VALVE CPVSC1-M1LH-J-H-Q4
FESTO 152421 MULTI-PIN CPV10-VI-P4-M7-B
FESTO 575382 DOCUMENTATION
SMC SS5Y5-10L13-09BR-C6 MANIFOLD BASE
SMC SS5Y5-10F1-07BR-C6 MANIFOLD BASE
FESTO 547303 SOLENOID VALVE CPVSC1-M1LH-D-T-M5C
FESTO 559653 SOLENOID VALVE
SMC SS5Y5-10L23-04B-C8 MANIFOLD BASE
FESTO 547370 SOLENOID VALVE CPVSC1-M5H-K-T-Q3C
FESTO 163838 SOLENOID VALVE CPE24-M3H-5LS-3/8
FESTO 533143 SOLENOID VALVE CPE10-M1BH-5/3E-M7-B