FESTO 533143 SOLENOID VALVE CPE10-M1BH-5/3E-M7-B
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5/3E-M7-B
Rubix:81226347
Manufacturer :533143
EAN:4052568166229
Documents
Product details : FESTO 533143 SOLENOID VALVE CPE10-M1BH-5/3E-M7-B
Solenoid valve CPE10-M1BH-5/3E-M7-B High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=250 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 76,7 g |
|---|
Show UNSPSC/ECL@SS
£ 206.45 excl. VAT
/ Each
£ 247.74 incl. VAT
- Delivery usually within ( 8 ) days
