Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196876 SOLENOID VALVE CPE10-M1BH-5J-QS-4
FESTO 196876 SOLENOID VALVE CPE10-M1BH-5J-QS-4
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5J-QS-4
rubix:
110A6778
manufacturer :
196876
ean:
4052568015350
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196876 SOLENOID VALVE CPE10-M1BH-5J-QS-4
Solenoid valve CPE10-M1BH-5J-QS-4 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
110
x
10
x
85
mm
Logistic Weight
97,02
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
195.63
excl. VAT
/
Each
£
234.76
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SS5Y5-11L23-04B-C6 MANIFOLD BASE
FESTO 170269 SOLENOID VALVE CPE24-M1H-5/3B-3/8
FESTO 163893 MULTI-PIN CPV10-VI-P8-M7
SMC SS5Y5-11S60-09B-C6 MANIFOLD BASE
SMC SS5Y5-11F1-08BR-C4 MANIFOLD BASE
FESTO 547299 SOLENOID VALVE CPVSC1-M1H-K-H-Q4C
FESTO 547290 SOLENOID VALVE CPVSC1-M1H-N-H-M5O
SMC SS5Y3-10L13-13BR-C3 MANIFOLD BASE
SMC SS5Y5-11L23-07B-C8 MANIFOLD BASE
FESTO 161970 MULTI-PIN CPV10-VI-P4-M7
FESTO 533164 SOLENOID VALVE CPE10-M1BH-5/3BS-M5-B
SMC SS5Y5-11F1-08BR-C6 MANIFOLD BASE
SMC SS5Y5-11L13-11BR-C4 MANIFOLD BASE
SMC SS5Y5-51F1-08D-KC8F MANIFOLD BASE
FESTO 575392 DOCUMENTATION