FESTO 170269 SOLENOID VALVE CPE24-M1H-5/3B-3/8
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-5/3B-3/8
Rubix:107A7926
Manufacturer :170269
EAN:4052568138059
Documents
Product details : FESTO 170269 SOLENOID VALVE CPE24-M1H-5/3B-3/8
Solenoid valve CPE24-M1H-5/3B-3/8 High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=2600 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 458,5 g |
|---|
Show UNSPSC/ECL@SS
£ 237.98 excl. VAT
/ Each
£ 285.58 incl. VAT
- Delivery usually within ( 8 ) days
