FESTO 196927 SOLENOID VALVE CPE10-M1BH-5L-M7
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5L-M7
Rubix:132A1955
Manufacturer :196927
EAN:4052568015404
Documents
Product details : FESTO 196927 SOLENOID VALVE CPE10-M1BH-5L-M7
Solenoid valve CPE10-M1BH-5L-M7 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=350 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x45x20 mm |
|---|---|
| Logistic Weight | 65,33 g |
Show UNSPSC/ECL@SS
£ 120.53 excl. VAT
/ Each
£ 144.64 incl. VAT
- Delivery usually within ( 11 ) days
