FESTO 170281 SOLENOID VALVE CPE24-M1H-5/3B-QS-12
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-5/3B-QS-12
Rubix:109A3896
Manufacturer :170281
EAN:4052568138172
Documents
Product details : FESTO 170281 SOLENOID VALVE CPE24-M1H-5/3B-QS-12
Solenoid valve CPE24-M1H-5/3B-QS-12 High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1600 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 694 g |
|---|
Show UNSPSC/ECL@SS
£ 257.84 excl. VAT
/ Each
£ 309.41 incl. VAT
- Delivery usually within ( 26 ) days
