FESTO 196885 SOLENOID VALVE CPE10-M1BH-5LS-QS-4
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5LS-QS-4
Rubix:109A4020
Manufacturer :196885
EAN:4052568159757
Documents
Product details : FESTO 196885 SOLENOID VALVE CPE10-M1BH-5LS-QS-4
Solenoid valve CPE10-M1BH-5LS-QS-4 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|
Show UNSPSC/ECL@SS
£ 138.47 excl. VAT
/ Each
£ 166.16 incl. VAT
- Delivery usually within ( 11 ) days
