Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 170351 SOLENOID VALVE CPE24-M3H-5/3E-QS-12
FESTO 170351 SOLENOID VALVE CPE24-M3H-5/3E-QS-12
Solenoid valve CPE24-M3H
References
festo:
CPE24-M3H-5/3E-QS-12
rubix:
109A5656
manufacturer :
170351
ean:
4052568138875
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 170351 SOLENOID VALVE CPE24-M3H-5/3E-QS-12
Solenoid valve CPE24-M3H-5/3E-QS-12 High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1600 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistic Weight
584
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
303.72
excl. VAT
/
Each
£
364.46
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 548062 SOLENOID VALVE CPVSC1-M1HT-N-H-Q4O
FESTO 553259 SOLENOID VALVE CPV14-M1H-2X3-GLS-K-1/8
SMC SS5Y5-11L23-06BR-C8 MANIFOLD BASE
FESTO 533154 SOLENOID VALVE CPE10-M1BH-5/3GS-QS6-B
FESTO 163832 SOLENOID VALVE CPE24-M3H-3OL-3/8
FESTO 547335 SOLENOID VALVE CPVSC1-M4H-K-T-M5C
FESTO 2201471 BUS NODE CTEU-PN
FESTO 196918 SOLENOID VALVE CPE10-M1BH-3OLS-M7
SMC SS5Y5-10L23-06B-C6 MANIFOLD BASE
FESTO 170301 SOLENOID VALVE CPE24-M2H-5/3G-3/8
SMC SS5Y5-11F1-11BR-C4 MANIFOLD BASE
FESTO 196906 SOLENOID VALVE CPE14-M1BH-5/3GS-QS-8
FESTO 161969 MULTI-PIN
FESTO 196898 SOLENOID VALVE CPE14-M1BH-5/3BS-QS-8
SMC SS5Y5-11S0-07B-C4 MANIFOLD BASE