Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196888 SOLENOID VALVE CPE14-M1BH-3GL-QS-8
FESTO 196888 SOLENOID VALVE CPE14-M1BH-3GL-QS-8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-3GL-QS-8
rubix:
110A6773
manufacturer :
196888
ean:
4052568159788
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196888 SOLENOID VALVE CPE14-M1BH-3GL-QS-8
Solenoid valve CPE14-M1BH-3GL-QS-8 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=810 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
88
x
76
x
16
mm
Logistic Weight
109,7
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.55
excl. VAT
/
Each
£
167.46
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 547303 SOLENOID VALVE CPVSC1-M1LH-D-T-M5C
FESTO 547333 SOLENOID VALVE CPVSC1-M1LH-J-H-Q4
FESTO 196878 SOLENOID VALVE CPE10-M1BH-5JS-M5
FESTO 163840 SOLENOID VALVE CPE24-M3H-3OL-QS-10
SMC VEX1333-03F REGULATOR VALVE
SMC SS5Y3-10S0-05B-C2 MANIFOLD BASE
FESTO 170347 SOLENOID VALVE CPE24-M3H-5/3B-QS-10
SMC SS5Y5-11L23-04B-C4 MANIFOLD BASE
SMC SS5Y5-11S60-09B-C6 MANIFOLD BASE
SMC SS5Y5-11S60-05B-C6 MANIFOLD BASE
FESTO 559652 SOLENOID VALVE
SMC SS5Y3-10L13-15BR-C3 MANIFOLD BASE
SMC SS5Y5-10L13-14BR-C6 MANIFOLD BASE
FESTO 575393 DESCRIPTION
FESTO 547330 SOLENOID VALVE CPVSC1-M1LH-K-H-Q4C