FESTO 196878 SOLENOID VALVE CPE10-M1BH-5JS-M5

Solenoid valve CPE10-M1BH

See technical informationSee documents

References

Festo:CPE10-M1BH-5JS-M5
Rubix:110A7083
Manufacturer :196878
EAN:4052568159689
CPE10-M1BH-5JS-M5 Solenoid valve

Documents

Product details : FESTO 196878 SOLENOID VALVE CPE10-M1BH-5JS-M5


Solenoid valve CPE10-M1BH-5JS-M5 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x20x90 mm
Logistic Weight92,3 g
£ 173.69 excl. VAT
/ Each
£ 208.43 incl. VAT
  • Delivery usually within ( 11 ) days