FESTO 196893 SOLENOID VALVE CPE14-M1BH-3OLS-QS-6
Solenoid valve CPE14-M1BH
See technical informationSee documentsReferences
Festo:CPE14-M1BH-3OLS-QS-6
Rubix:110A7090
Manufacturer :196893
EAN:4052568159825
Documents
Product details : FESTO 196893 SOLENOID VALVE CPE14-M1BH-3OLS-QS-6
Solenoid valve CPE14-M1BH-3OLS-QS-6 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=510 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 97,3 g |
|---|
Show UNSPSC/ECL@SS
£ 133.23 excl. VAT
/ Each
£ 159.88 incl. VAT
- Delivery usually within ( 11 ) days
