FESTO 163819 SOLENOID VALVE CPE24-M2H-5J-QS-10
Solenoid valve CPE24-M2H
See technical informationSee documentsReferences
Festo:CPE24-M2H-5J-QS-10
Rubix:107A7196
Manufacturer :163819
EAN:4052568135751
Documents
Product details : FESTO 163819 SOLENOID VALVE CPE24-M2H-5J-QS-10
Solenoid valve CPE24-M2H-5J-QS-10 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 549 g |
|---|
Show UNSPSC/ECL@SS
£ 262.35 excl. VAT
/ Each
£ 314.82 incl. VAT
- Delivery usually within ( 11 ) days
