Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196900 SOLENOID VALVE CPE14-M1BH-5/3E-QS-8
FESTO 196900 SOLENOID VALVE CPE14-M1BH-5/3E-QS-8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-5/3E-QS-8
rubix:
110A6767
manufacturer :
196900
ean:
4052568159894
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196900 SOLENOID VALVE CPE14-M1BH-5/3E-QS-8
Solenoid valve CPE14-M1BH-5/3E-QS-8 High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=570 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
125
x
80
x
20
mm
Logistic Weight
181
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.05
excl. VAT
/
Each
£
296.46
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 547298 SOLENOID VALVE CPVSC1-M1H-D-H-Q4C
FESTO 547359 SOLENOID VALVE CPVSC1-M4H-D-H-Q4C
SMC SS5Y5-11S60-11B-C6 MANIFOLD BASE
SMC SS5Y3-10S60-06B-C3 MANIFOLD BASE
FESTO 550697 SOLENOID VALVE CPV10-M1H-5JS-M7-B-EX
FESTO 570040 BUS NODE CTEU-PB
SMC SS5Y5-11F1-03B-C4 MANIFOLD BASE
FESTO 163894 MULTI-PIN CPV14-VI-P2-1/8
SMC SS5Y5-11L23-05BR-C6 MANIFOLD BASE
SMC SS5Y3-10L13-13BR-C2 MANIFOLD BASE
FESTO 163808 SOLENOID VALVE CPE24-M2H-3OL-3/8
SMC SS5Y5-11S0-04B-C6 MANIFOLD BASE
FESTO 550250 SOLENOID VALVE
FESTO 547300 SOLENOID VALVE CPVSC1-M1H-N-H-Q4O
SMC SS5Y3-10S0-05B-C3 MANIFOLD BASE