FESTO 550697 SOLENOID VALVE CPV10-M1H-5JS-M7-B-EX
CPV10 Valve Compact Performance
See technical informationSee documentsReferences
Festo:CPV10-M1H-5JS-M7-B-EX
Rubix:107A0467
Manufacturer :550697
EAN:4052568192464
Documents
Product details : FESTO 550697 SOLENOID VALVE CPV10-M1H-5JS-M7-B-EX
Solenoid valve CPV10-M1H-5JS-M7-B-EX For valve terminal CPV, ATEX design. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 87,64 g |
|---|
Show UNSPSC/ECL@SS
£ 342.89 excl. VAT
/ Each
£ 411.47 incl. VAT
- Delivery usually within ( 6 ) days
