FESTO 196910 SOLENOID VALVE CPE14-M1BH-5JS-QS-8
Solenoid valve CPE14-M1BH
See technical informationSee documentsReferences
Festo:CPE14-M1BH-5JS-QS-8
Rubix:109A1493
Manufacturer :196910
EAN:4052568159986
Documents
Product details : FESTO 196910 SOLENOID VALVE CPE14-M1BH-5JS-QS-8
Solenoid valve CPE14-M1BH-5JS-QS-8 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=680 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 174,48 g |
|---|
Show UNSPSC/ECL@SS
£ 231.65 excl. VAT
/ Each
£ 277.98 incl. VAT
- Delivery usually within ( 11 ) days
