Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196931 SOLENOID VALVE CPE14-M1BH-3OL-1/8
FESTO 196931 SOLENOID VALVE CPE14-M1BH-3OL-1/8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-3OL-1/8
rubix:
110A6772
manufacturer :
196931
ean:
4052568160098
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196931 SOLENOID VALVE CPE14-M1BH-3OL-1/8
Solenoid valve CPE14-M1BH-3OL-1/8 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=900 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
75
x
44
x
16
mm
Logistic Weight
73,5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.34
excl. VAT
/
Each
£
160.01
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC SS5Y5-11L23-05BR-C4 MANIFOLD BASE
FESTO 533146 SOLENOID VALVE CPE10-M1BH-5/3BS-M7-B
FESTO 548050 SOLENOID VALVE CPVSC1-M1HT-D-H-M5C
FESTO 163189 SOLENOID VALVE CPV18-M1H-2X3-GLS-1/4
FESTO 185883 SOLENOID VALVE CPV14-M1H-2X2-GLS-1/8
SMC SS5Y5-11S0-11B-C6 MANIFOLD BASE
FESTO 170305 SOLENOID VALVE CPE24-M2H-5/3B-3/8
FESTO 547391 SOLENOID VALVE CPVSC1-M5H-N-H-Q4O
FESTO 547375 SOLENOID VALVE CPVSC1-M5H-K-T-Q4C
SMC SS5Y5-10S0-09B-C4 MANIFOLD BASE
FESTO 533154 SOLENOID VALVE CPE10-M1BH-5/3GS-QS6-B
SMC SY3320-5DZ-M5-Q DIRECTIONAL CONTROL VALVE
SMC SS5Y3-10L23-04B-C2 MANIFOLD BASE
FESTO 575405 DOCUMENTATION
FESTO 575401 DESCRIPTION