Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196911 SOLENOID VALVE CPE14-M1BH-5L-QS-6
FESTO 196911 SOLENOID VALVE CPE14-M1BH-5L-QS-6
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-5L-QS-6
rubix:
109A1440
manufacturer :
196911
ean:
4052568159993
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196911 SOLENOID VALVE CPE14-M1BH-5L-QS-6
Solenoid valve CPE14-M1BH-5L-QS-6 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=400 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
110
x
110
x
20
mm
Logistic Weight
138,89
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.80
excl. VAT
/
Each
£
189.36
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC SS5Y5-11L23-04B-C8 MANIFOLD BASE
SMC SS5Y5-11L23-03B-C8 MANIFOLD BASE
SMC SS5Y5-10F1-09BR-C6 MANIFOLD BASE
SMC SS5Y3-10L13-10BR-C4 MANIFOLD BASE
FESTO 547303 SOLENOID VALVE CPVSC1-M1LH-D-T-M5C
FESTO 533146 SOLENOID VALVE CPE10-M1BH-5/3BS-M7-B
FESTO 163833 SOLENOID VALVE CPE24-M3H-3GL-3/8
FESTO 163185 SOLENOID VALVE CPE24-M1H-3GLS-QS-12
FESTO 8029674 DESCRIPTION
FESTO 170301 SOLENOID VALVE CPE24-M2H-5/3G-3/8
FESTO 547313 SOLENOID VALVE CPVSC1-M1LH-D-T-Q4C
FESTO 538810 MULTI-PIN CPV10-VI-P8-M7-C
FESTO 547277 SOLENOID VALVE CPVSC1-M1H-J-T-M5
FESTO 547342 SOLENOID VALVE CPVSC1-M4H-M-T-Q3
SMC SS5Y3-10L13-12B-C3 MANIFOLD BASE