Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 533146 SOLENOID VALVE CPE10-M1BH-5/3BS-M7-B
FESTO 533146 SOLENOID VALVE CPE10-M1BH-5/3BS-M7-B
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5/3BS-M7-B
rubix:
108A4028
manufacturer :
533146
ean:
4052568166250
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533146 SOLENOID VALVE CPE10-M1BH-5/3BS-M7-B
Solenoid valve CPE10-M1BH-5/3BS-M7-B High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
122
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
239.03
excl. VAT
/
Each
£
286.84
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 163827 SOLENOID VALVE CPE24-M2H-5J-QS-12
FESTO 196933 SOLENOID VALVE CPE14-M1BH-5/3B-1/8
SMC SS5Y5-10L13-09BR-C8 MANIFOLD BASE
FESTO 547357 SOLENOID VALVE CPVSC1-M4H-M-H-Q3
FESTO 575380 DOCUMENTATION
FESTO 548049 SOLENOID VALVE CPVSC1-M1HT-J-T-Q4
FESTO 170310 SOLENOID VALVE CPE24-M2H-5/3ES-QS-10
SMC SS5Y5-11F1-03B-C4 MANIFOLD BASE
SMC SS5Y3-10L23-05B-C4 MANIFOLD BASE
SMC SS5Y3-10L13-12BR-C2 MANIFOLD BASE
SMC SS5Y3-10L13-16B-C3 MANIFOLD BASE
FESTO 559646 SOLENOID VALVE
SMC SS5Y5-10L13-14BR-C8 MANIFOLD BASE
SMC SS5Y3-10S0-12B-C3 MANIFOLD BASE
SMC VEX1333-03F REGULATOR VALVE