FESTO 163184 SOLENOID VALVE CPE24-M1H-3OLS-QS-12
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-3OLS-QS-12
Rubix:109A2132
Manufacturer :163184
EAN:4052568133429
Documents
Product details : FESTO 163184 SOLENOID VALVE CPE24-M1H-3OLS-QS-12
Solenoid valve CPE24-M1H-3OLS-QS-12 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|
Show UNSPSC/ECL@SS
£ 165.87 excl. VAT
/ Each
£ 199.04 incl. VAT
- Delivery usually within ( 26 ) days
