Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 163180 SOLENOID VALVE CPE24-M1H-3OL-QS-12
FESTO 163180 SOLENOID VALVE CPE24-M1H-3OL-QS-12
Solenoid valve CPE24-M1H
References
festo:
CPE24-M1H-3OL-QS-12
rubix:
109A2130
manufacturer :
163180
ean:
4052568133382
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163180 SOLENOID VALVE CPE24-M1H-3OL-QS-12
Solenoid valve CPE24-M1H-3OL-QS-12 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
152
x
37
x
118
mm
Logistic Weight
327,46
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.12
excl. VAT
/
Each
£
223.34
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 550229 SOLENOID VALVE
FESTO 539501 MULTI-PIN CPV14-VI-P8-1/8-C
FESTO 547387 SOLENOID VALVE CPVSC1-M5H-M-H-Q3
FESTO 547293 SOLENOID VALVE CPVSC1-M1H-D-H-Q3C
SMC VO307-5DZ1-X84-Q SOLENOID VALVE
FESTO 163176 SOLENOID VALVE CPE24-M1H-3OLS-QS-10
FESTO 533145 SOLENOID VALVE CPE10-M1BH-5/3B-M7-B
FESTO 547302 SOLENOID VALVE CPVSC1-M1H-J-H-Q4
FESTO 547371 SOLENOID VALVE CPVSC1-M5H-N-T-Q3O
SMC SS5Y5-11L23-06B-C6 MANIFOLD BASE
FESTO 548056 SOLENOID VALVE CPVSC1-M1HT-K-H-Q3C
FESTO 170266 SOLENOID VALVE CPE24-M1H-5/3GS-3/8
FESTO 527553 SOLENOID VALVE CPVSC1-M1H-J-P-M5
SMC SS5Y3-10L23-07BR-C4 MANIFOLD BASE
SMC SS5Y3-10S0-05B-C3 MANIFOLD BASE