Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 170278 SOLENOID VALVE CPE24-M1H-5/3GS-QS-12
FESTO 170278 SOLENOID VALVE CPE24-M1H-5/3GS-QS-12
Solenoid valve CPE24-M1H
References
festo:
CPE24-M1H-5/3GS-QS-12
rubix:
109A3893
manufacturer :
170278
ean:
4052568138141
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 170278 SOLENOID VALVE CPE24-M1H-5/3GS-QS-12
Solenoid valve CPE24-M1H-5/3GS-QS-12 High component density Valve function=5/3 closed, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
581,8
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.10
excl. VAT
/
Each
£
364.92
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 547375 SOLENOID VALVE CPVSC1-M5H-K-T-Q4C
FESTO 170275 SOLENOID VALVE CPE24-M1H-5/3B-QS-10
SMC SS5Y5-11S60-04B-C6 MANIFOLD BASE
SMC SS5Y3-10F1-07B-C2 MANIFOLD BASE
SMC SS5Y5-10F1-05BR-C6 MANIFOLD BASE
SMC SS5Y3-10L13-12BR-C2 MANIFOLD BASE
SMC SS5Y3-10L13-16B-C2 MANIFOLD BASE
SMC SS5Y3-10L13-12B-C2 MANIFOLD BASE
SMC VXB215DHAL DIRECTIONAL CONTROL VALVE
SMC SS5Y3-10F1-12BR-C3 MANIFOLD BASE
FESTO 547346 SOLENOID VALVE CPVSC1-M4H-N-T-Q4O
FESTO 550229 SOLENOID VALVE
SMC EX500-AP100-S-X1 STRAIGHT CONNECTOR WITH CABLE 10000MM
SMC SS5Y3-10S0-13B-C4 MANIFOLD BASE
SMC SS5Y3-10S0-11B-C3 MANIFOLD BASE