(6,192)
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
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 547346 SOLENOID VALVE CPVSC1-M4H-N-T-Q4O
FESTO 547346 SOLENOID VALVE CPVSC1-M4H-N-T-Q4O
CPVSC1 Directional valve
References
festo:
CPVSC1-M4H-N-T-Q4O
rubix:
111A4896
manufacturer :
547346
ean:
4052568188368
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547346 SOLENOID VALVE CPVSC1-M4H-N-T-Q4O
Solenoid valve CPVSC1-M4H-N-T-Q4O For valve terminal CPV-SC, QS push-in connector. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Logistic Weight
49
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.78
excl. VAT
/
Each
£
123.34
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 163834 SOLENOID VALVE CPE24-M3H-5L-3/8
FESTO 170268 SOLENOID VALVE CPE24-M1H-5/3ES-3/8
FESTO 547377 SOLENOID VALVE CPVSC1-M5H-M-T-Q4
SMC SS5Y3-10S60-06B-C2 MANIFOLD BASE
FESTO 185886 SOLENOID VALVE CPV18-M1H-2X2-GLS-1/4
SMC SS5Y5-11F1-04B-C4 MANIFOLD BASE
SMC SS5Y5-11S0-04B-C4 MANIFOLD BASE
FESTO 170266 SOLENOID VALVE CPE24-M1H-5/3GS-3/8
FESTO 547393 SOLENOID VALVE CPVSC1-M5H-J-H-Q4
FESTO 547277 SOLENOID VALVE CPVSC1-M1H-J-T-M5
SMC SS5Y3-10F1-03BR-C3 MANIFOLD BASE
FESTO 547303 SOLENOID VALVE CPVSC1-M1LH-D-T-M5C
SMC SS5Y5-10S0-15B-C6 MANIFOLD BASE
FESTO 196918 SOLENOID VALVE CPE10-M1BH-3OLS-M7
FESTO 539499 MULTI-PIN CPV14-VI-P4-1/8-C