Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 163170 SOLENOID VALVE CPE24-M1H-5LS-3/8
FESTO 163170 SOLENOID VALVE CPE24-M1H-5LS-3/8
Solenoid valve CPE24-M1H
References
festo:
CPE24-M1H-5LS-3/8
rubix:
110A4837
manufacturer :
163170
ean:
4052568133306
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163170 SOLENOID VALVE CPE24-M1H-5LS-3/8
Solenoid valve CPE24-M1H-5LS-3/8 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=3200 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
177
x
40
x
68
mm
Logistic Weight
397,13
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.03
excl. VAT
/
Each
£
208.84
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 165295 MULTI-PIN CPV18-VI-P8-1/4
SMC SS5Y3-10S60-07B-C2 MANIFOLD BASE
FESTO 547342 SOLENOID VALVE CPVSC1-M4H-M-T-Q3
FESTO 559753 DESCRIPTION
FESTO 547043 DESCRIPTION
FESTO 547358 SOLENOID VALVE CPVSC1-M4H-J-H-Q3
FESTO 163854 SOLENOID VALVE CPE24-M3H-5LS-QS-12
FESTO 527551 SOLENOID VALVE CPVSC1-M1H-N-P-M5O
SMC SS5Y5-11L23-06B-C6 MANIFOLD BASE
FESTO 548056 SOLENOID VALVE CPVSC1-M1HT-K-H-Q3C
FESTO 185886 SOLENOID VALVE CPV18-M1H-2X2-GLS-1/4
SMC SS5Y5-11L23-07B-C6 MANIFOLD BASE
FESTO 152420 MULTI-PIN CPV10-VI-P2-M7-B
SMC SS5Y3-10L23-06B-C2 MANIFOLD BASE
BURKERT 00701247 SOLENOID VALVE MANIFOLD