FESTO 185886 SOLENOID VALVE CPV18-M1H-2X2-GLS-1/4


Solenoid valve CPV18-M1H

References
festo:CPV18-M1H-2X2-GLS-1/4
rubix:109A1438
manufacturer :185886
ean:4052568146177

Product details : FESTO 185886 SOLENOID VALVE CPV18-M1H-2X2-GLS-1/4


Solenoid valve CPV18-M1H-2X2-GLS-1/4 For valve terminal CPV. The valve housing contains two 2/2-way valves, both of which are normally closed. Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=18 mm, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)129x24x92 mm
Logistic Weight276 g
Show UNSPSC/ECL@SS
£ 185.18 excl. VAT
/ Each
£ 222.22 incl. VAT
  • Delivery usually within ( 8 ) days