FESTO 163820 SOLENOID VALVE CPE24-M2H-3OLS-QS-10

Solenoid valve CPE24-M2H

See technical informationSee documents

References

Festo:CPE24-M2H-3OLS-QS-10
Rubix:107A7197
Manufacturer :163820
EAN:4052568135768
CPE24-M2H-3OLS-QS-10 Solenoid valve

Documents

Product details : FESTO 163820 SOLENOID VALVE CPE24-M2H-3OLS-QS-10


Solenoid valve CPE24-M2H-3OLS-QS-10 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
£ 169.09 excl. VAT
/ Each
£ 202.91 incl. VAT