FESTO 196847 SOLENOID VALVE CPE10-M1BH-3GL-QS-6
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-3GL-QS-6
Rubix:110A6189
Manufacturer :196847
EAN:4052568159573
Documents
Product details : FESTO 196847 SOLENOID VALVE CPE10-M1BH-3GL-QS-6
Solenoid valve CPE10-M1BH-3GL-QS-6 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x10x80 mm |
|---|---|
| Logistic Weight | 60,12 g |
Show UNSPSC/ECL@SS
£ 120.59 excl. VAT
/ Each
£ 144.71 incl. VAT
- Delivery usually within ( 11 ) days
