FESTO 163811 SOLENOID VALVE CPE24-M2H-5J-3/8
Solenoid valve CPE24-M2H
See technical informationSee documentsReferences
Festo:CPE24-M2H-5J-3/8
Rubix:108A2133
Manufacturer :163811
EAN:4052568135676
Documents
Product details : FESTO 163811 SOLENOID VALVE CPE24-M2H-5J-3/8
Solenoid valve CPE24-M2H-5J-3/8 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=3200 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 418 g |
|---|
Show UNSPSC/ECL@SS
£ 207.67 excl. VAT
/ Each
£ 249.20 incl. VAT
- Delivery usually within ( 8 ) days
