FESTO 163830 SOLENOID VALVE CPE24-M2H-5LS-QS-12

Solenoid valve CPE24-M2H

See technical informationSee documents

References

Festo:CPE24-M2H-5LS-QS-12
Rubix:109A2914
Manufacturer :163830
EAN:4052568135867
CPE24-M2H-5LS-QS-12 Solenoid valve

Documents

Product details : FESTO 163830 SOLENOID VALVE CPE24-M2H-5LS-QS-12


Solenoid valve CPE24-M2H-5LS-QS-12 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
£ 184.21 excl. VAT
/ Each
£ 221.05 incl. VAT