Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196929 SOLENOID VALVE CPE14-M1BH-3GL-1/8
FESTO 196929 SOLENOID VALVE CPE14-M1BH-3GL-1/8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-3GL-1/8
rubix:
112A9216
manufacturer :
196929
ean:
4052568005139
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196929 SOLENOID VALVE CPE14-M1BH-3GL-1/8
Solenoid valve CPE14-M1BH-3GL-1/8 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=900 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
75
x
45
x
15
mm
Logistic Weight
74,97
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.04
excl. VAT
/
Each
£
165.65
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 196875 SOLENOID VALVE CPE10-M1BH-5J-M5
FESTO 547039 DESCRIPTION
FESTO 170275 SOLENOID VALVE CPE24-M1H-5/3B-QS-10
SMC SS5Y5-11S60-07B-C6 MANIFOLD BASE
SMC SS5Y3-10S0-14B-C3 MANIFOLD BASE
SMC SS5Y5-10S60-15B-C6 MANIFOLD BASE
FESTO 533163 SOLENOID VALVE CPE10-M1BH-5/3B-M5-B
FESTO 165294 MULTI-PIN CPV18-VI-P6-1/4
FESTO 550223 SOLENOID VALVE CPE10-M1CH-5L-M7
FESTO 559759 DOCUMENTATION
FESTO 163840 SOLENOID VALVE CPE24-M3H-3OL-QS-10
FESTO 163811 SOLENOID VALVE CPE24-M2H-5J-3/8
SMC SS5Y3-10F1-07B-C2 MANIFOLD BASE
FESTO 575381 DOCUMENTATION
FESTO 547338 SOLENOID VALVE CPVSC1-M4H-J-T-M5