Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 170339 SOLENOID VALVE CPE24-M3H-5/3E-3/8
FESTO 170339 SOLENOID VALVE CPE24-M3H-5/3E-3/8
Solenoid valve CPE24-M3H
References
festo:
CPE24-M3H-5/3E-3/8
rubix:
109A4840
manufacturer :
170339
ean:
4052568138752
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 170339 SOLENOID VALVE CPE24-M3H-5/3E-3/8
Solenoid valve CPE24-M3H-5/3E-3/8 High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=2650 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistic Weight
458
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
281.15
excl. VAT
/
Each
£
337.38
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 547384 SOLENOID VALVE CPVSC1-M5H-D-H-Q3C
FESTO 175638 MULTI-PIN CPV18-VI-P8-1/4-B
SMC SS5Y3-10F1-12B-C2 MANIFOLD BASE
SMC SS5Y3-10S0-15B-C3 MANIFOLD BASE
SMC VP744-5DZ1-04F-X555 DIRECTIONAL CONTROL VALVE
SMC SS5Y5-10S0-09B-C4 MANIFOLD BASE
SMC SS5Y3-10S60-06B-C2 MANIFOLD BASE
SMC SS5Y5-11L23-03B-C8 MANIFOLD BASE
FESTO 163817 SOLENOID VALVE CPE24-M2H-3GL-QS-10
SMC SS5Y5-11L13-12B-C6 MANIFOLD BASE
FESTO 547374 SOLENOID VALVE CPVSC1-M5H-D-T-Q4C
FESTO 547385 SOLENOID VALVE CPVSC1-M5H-K-H-Q3C
CAMOZZI BLANKING PLATE FOR M/FOLD TO SUIT SERIES E-SIZE 16 TP-EN531
SMC SS5Y5-10L23-08BR-C6 MANIFOLD BASE
SMC SS5Y3-10F1-03BR-C6 MANIFOLD BASE