FESTO 176064 SOLENOID VALVE CPV10-M1H-3OLS-3GLS-M7
Solenoid valve CPV10-M1H
See technical informationSee documentsReferences
Festo:CPV10-M1H-3OLS-3GLS-M7
Rubix:110A4832
Manufacturer :176064
EAN:4052568143749
Documents
Product details : FESTO 176064 SOLENOID VALVE CPV10-M1H-3OLS-3GLS-M7
Solenoid valve CPV10-M1H-3OLS-3GLS-M7 For valve terminal CPV. The valve housing contains two 3/2-way valves, one of which is normally open, the other is normally closed. Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x22x74 mm |
|---|---|
| Logistic Weight | 82,3 g |
Show UNSPSC/ECL@SS
£ 140.03 excl. VAT
/ Each
£ 168.04 incl. VAT
- Delivery usually within ( 8 ) days
