SMC SS5Y3-10F1-03B-C2 MANIFOLD BASE
Plug-in Connector Connecting Base
See technical informationSee documentsReferences
SMC:SS5Y3-10F1-03B-C2
Rubix:2604936
Documents
Product details : SMC SS5Y3-10F1-03B-C2 MANIFOLD BASE
SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.
Strengths
•Plug-in connector connecting base
Side ported
Available with external pilot
Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
One-touch fittings
Side ported
Available with external pilot
Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
One-touch fittings
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 132.67 excl. VAT
/ Each
£ 159.20 incl. VAT
- Delivery date on request
Contact a branch
