FESTO 161361 SOLENOID VALVE CPV14-M1H-5JS-1/8
Solenoid valve CPV14-M1H
See technical informationSee documentsReferences
Festo:CPV14-M1H-5JS-1/8
Rubix:108A7797
Manufacturer :161361
EAN:4052568012359
Documents
Product details : FESTO 161361 SOLENOID VALVE CPV14-M1H-5JS-1/8
Solenoid valve CPV14-M1H-5JS-1/8 For valve terminal CPV. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x19x68 mm |
|---|---|
| Logistic Weight | 126,63 g |
Show UNSPSC/ECL@SS
£ 143.40 excl. VAT
/ Each
£ 172.08 incl. VAT
- Delivery usually within ( 8 ) days
