Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 161360 SOLENOID VALVE CPV14-M1H-5LS-1/8
FESTO 161360 SOLENOID VALVE CPV14-M1H-5LS-1/8
Solenoid valve CPV14-M1H
References
festo:
CPV14-M1H-5LS-1/8
rubix:
112A8606
manufacturer :
161360
ean:
4052568012342
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 161360 SOLENOID VALVE CPV14-M1H-5LS-1/8
Solenoid valve CPV14-M1H-5LS-1/8 For valve terminal CPV. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
100
x
70
x
20
mm
Logistic Weight
117
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.52
excl. VAT
/
Each
£
148.22
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 539504 MULTI-PIN CPV14-VI-P6-1/8-D
FESTO 547385 SOLENOID VALVE CPVSC1-M5H-K-H-Q3C
SMC SS5Y3-10L13-16BR-C2 MANIFOLD BASE
FESTO 163849 SOLENOID VALVE CPE24-M3H-3GL-QS-12
SMC SS5Y5-11L13-11BR-C4 MANIFOLD BASE
SMC SS5Y3-10L13-09BR-C2 MANIFOLD BASE
FESTO 196942 SOLENOID VALVE CPE14-M1BH-5LS-1/8
SMC SS5Y5-11S60-09B-C8 MANIFOLD BASE
SMC SS5Y3-10S60-10B-C4 MANIFOLD BASE
SMC SS5Y3-10L23-05BR-C2 MANIFOLD BASE
SMC SS5Y5-11S0-11B-C6 MANIFOLD BASE
FESTO 185883 SOLENOID VALVE CPV14-M1H-2X2-GLS-1/8
SMC SS5Y3-10S0-16B-C3 MANIFOLD BASE
SMC SS5Y3-10S60-07B-C2 MANIFOLD BASE
FESTO 553258 SOLENOID VALVE