FESTO 185883 SOLENOID VALVE CPV14-M1H-2X2-GLS-1/8


Solenoid valve CPV14-M1H

References
festo:CPV14-M1H-2X2-GLS-1/8
rubix:4524450
manufacturer :185883
ean:4052568146160

Product details : FESTO 185883 SOLENOID VALVE CPV14-M1H-2X2-GLS-1/8


Solenoid valve CPV14-M1H-2X2-GLS-1/8 For valve terminal CPV. The valve housing contains two 2/2-way valves, both of which are normally closed. Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x10x70 mm
Logistic Weight131 g
Show UNSPSC/ECL@SS
£ 160.13 excl. VAT
/ Each
£ 192.16 incl. VAT
  • Usually arrives within 14 working days