FESTO 163189 SOLENOID VALVE CPV18-M1H-2X3-GLS-1/4
Solenoid valve CPV18-M1H
See technical informationSee documentsReferences
Festo:CPV18-M1H-2X3-GLS-1/4
Rubix:110A4828
Manufacturer :163189
EAN:4052568012892
Documents
Product details : FESTO 163189 SOLENOID VALVE CPV18-M1H-2X3-GLS-1/4
Solenoid valve CPV18-M1H-2X3-GLS-1/4 For valve terminal CPV. The valve housing contains two 3/2-way valves, both of which are normally closed. Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=18 mm, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x25x90 mm |
|---|---|
| Logistic Weight | 269,14 g |
Show UNSPSC/ECL@SS
£ 165.84 excl. VAT
/ Each
£ 199.01 incl. VAT
- Delivery usually within ( 8 ) days
