FESTO 163821 SOLENOID VALVE CPE24-M2H-3GLS-QS-10
Solenoid valve CPE24-M2H
See technical informationSee documentsReferences
Festo:CPE24-M2H-3GLS-QS-10
Rubix:107A7198
Manufacturer :163821
EAN:4052568135775
Documents
Product details : FESTO 163821 SOLENOID VALVE CPE24-M2H-3GLS-QS-10
Solenoid valve CPE24-M2H-3GLS-QS-10 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 169.09 excl. VAT
/ Each
£ 202.91 incl. VAT
- Delivery usually within ( 8 ) days